This item is Discontinued.

Cm Long Reach Shackle, 10000 Lb, 34 In, 088 In Pin Dia, BoltNutCotter Pin, 5 In Inner Length M9152

Long Reach Shackle, 10000 Lb, 34 In, 088 In Pin Dia, BoltNutCotter Pin, 5 In Inner Length (Discontinued)

  • Mfr # M9152
  • Zoro # G807975546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9152
Zoro #
G807975546
UPC #
43927486342
Country of Origin
United States

Description

Long Reach Shackle, 10000 lb, 34 in, 088 in Pin dia, BoltNutCotter Pin, 5 in Inner Length, 234 in Opening, 181 in Eye Outer Size, Alloy Steel Body, Alloy Steel Pin, SelfColored CM As one of the only manufacturers of longreach shackles, we designed these shackles for use in construction applications where a Longer reach is needed to attach to pick points

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.