Long Reach Shackle, 34000 Lb Load, 112 In, 112 In Screw Pin, Orange Powder Coated

  • Mfr # M7157P

  • Zoro # G907975026


product price:  $298.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M7157P
Zoro #
G907975026
UPC #
-
Country of Origin
United States

Description

CM Long Reach Shackle, 34000 lb, 112 in, 112 in Pin dia, Screw Pin, 7 in Inner Length, 412 in Opening, 312 in Eye Outer Size, Alloy Steel Body, Alloy Steel Pin, Orange Powder CoatedAs One of The Only Manufacturers of LongReach Shackles, We Designed These Shackles For Use in Construction Applications Where a Longer Reach is Needed to Attach to Pick Points

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.