Zoro Homepage
This item is Discontinued.
Cm Long Reach Shackle, Screw Pin, 34000 lb. M7157

Long Reach Shackle, Screw Pin, 34000 lb. (Discontinued)

  • Mfr # M7157
  • Zoro # G1494254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7157
Zoro #
G1494254
UPC #
-
Country of Origin
United States

Dimensions

Width Between Eyes
4 1/2 in
Pin Dia.
1 5/8 in
Body Size
1 1/2 in

Details

Item
Long Reach Shackle
Pin Style
Screw
Working Load Limit
34,000 lb
Body Material
Forged Steel
Finish
Natural
Standards
ASTM A153, Federal RR-C271D
Pin Material
Forged Steel

Description

Long Reach Shackle, Working Load Limit 34,000 lb, Width Between Eyes 4 1/2 in, Body Material Forged Steel, Pin Material Forged Steel, Standards ASTM A153, Federal RR-C271D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.