Lower Hook
Mfr # 45669
Zoro # G4029210
product price: $1,118.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
4621, 4622, 4624, 4625, 4626, 4627, 4628, 4629, 4630, 4631, 4632, 5311
Fits Brand
CM
Product Type
Bottom Hook Block Assembly
Overall Height
2.5 in
Compatible Hoist Type
Manual Chain Hoists
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45669
Zoro #
G4029210
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2.5 in
Overall Length
8 in
Overall Width
5 in
Details
For Use With Mfr. Model Number
4621, 4622, 4624, 4625, 4626, 4627, 4628, 4629, 4630, 4631, 4632, 5311
Item
Bottom Hook Block Assembly
Fits Brand
CM
Product Type
Bottom Hook Block Assembly
Compatible Hoist Type
Manual Chain Hoists
Material
Steel
Compatible Load Capacity
3,000 lb, 4,000 lb
Compatible Series
Cyclone
Description
Bottom Hook Block Assembly, Product Type Bottom Hook Block Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 3,000 lb, 4,000 lb, Compatible Series Cyclone, Material Steel, Overall Length 8 in, Overall Width 5 in, Overall Height 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.