Zoro Homepage

Lower Hook Block

  • Mfr # 230137

  • Zoro # G0333864


product price: $46.15
/ea

Key Features

For Use With
602 550lbs
Includes
Hook with Latch
Material
Steel
Overall Width
3 in
Compatible Hoist Type
Lever Chain Hoists
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230137
Zoro #
G0333864
UPC #
-
Country of Origin
China

Dimensions

Overall Width
3 in
Overall Height
1 in
Overall Length
3.5 in

Details

Item
Lower Hook
For Use With
602 550lbs
Includes
Hook with Latch
Material
Steel
Compatible Hoist Type
Lever Chain Hoists
Compatible Series
602
Compatible Load Capacity
550 lb

Description

Bottom Hook Block Assembly, Product Type Bottom Hook Block Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 550 lb, Compatible Series 602, Material Steel, Overall Length 3.5 in, Overall Width 3 in, Overall Height 1 in, Includes Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.