Zoro Homepage

Lower Latch Hook and Block Assy

  • Mfr # 28683

  • Zoro # G3103362


product price: $898.99
/ea
Free Shipping & Returns

Key Features

For Use With
627 Lodestar A, AA, B, C, F
For Use With Mfr. Model Number
627 Lodestar A, AA, B, C, F
Includes
Complete
Material
Steel
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28683
Zoro #
G3103362
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Length
6 in
Overall Height
2.5 in

Details

Item
Lower Hook Assembly
For Use With
627 Lodestar A, AA, B, C, F
For Use With Mfr. Model Number
627 Lodestar A, AA, B, C, F
Includes
Complete
Material
Steel
Compatible Series
Lodestar
Compatible Load Capacity
500 lb, 1,000 lb
Compatible Hoist Type
Electric Chain Hoists

Description

Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 500 lb, 1,000 lb, Compatible Series Lodestar, Material Steel, Overall Length 6 in, Overall Width 4 in, Overall Height 2.5 in, Includes Complete

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.