Zoro Homepage

Lower Latch Hook, for 4UV26, etc.

  • Mfr # 23030

  • Zoro # G2738486


product price: $114.99
/ea
Free Shipping & Returns

Key Features

For Use With
620 Shopstar Hoist
For Use With Mfr. Model Number
620 Shopstar Hoist
Includes
Hook with Latch
Material
Steel
Compatible Load Capacity
500 lb, 1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23030
Zoro #
G2738486
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.5 in
Overall Height
1 in
Overall Width
2.8 in

Details

Item
Lower Hook
For Use With
620 Shopstar Hoist
For Use With Mfr. Model Number
620 Shopstar Hoist
Includes
Hook with Latch
Material
Steel
Compatible Load Capacity
500 lb, 1,000 lb
Compatible Series
Shopstar
Compatible Hoist Type
Electric Chain Hoists

Description

Hook with Latch, Product Type Hook with Latch, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 500 lb, 1,000 lb, Compatible Series Shopstar, Material Steel, Overall Length 3.5 in, Overall Width 2.8 in, Overall Height 1 in, Includes Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.