Pin, Screw, Anchor Shackle
Mfr # MC655G
Zoro # G609984852
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1 13/16 in
Material
Steel
Color
Orange
Overall Length
4 in
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC655G
Zoro #
G609984852
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1 13/16 in
Overall Length
4 in
Overall Height
4 in
Bolt Head Diameter
1 1/4 in
Bolt Length
1 21/25 in
Maximum Shackle Diameter
1 1/4 in
Throw Size
1 21/25 in
Details
Item
Pin, Screw, Anchor Shackle
Material
Steel
Color
Orange
Finish
Powder Coated
Hardware Included
Yes
Product Type
Carbon Anchor Shackle
Latch Type
Screw Pin
Number of Mounting Holes
2
Description
Pin, Screw, Anchor Shackle, Product Type Carbon Anchor Shackle, Latch Type Screw Pin, Bolt Head Diameter 1 1/4 in, Maximum Shackle Diameter 1 1/4 in, Material Steel, Number of Mounting Holes 2, Hardware Included Yes, Color Orange, Throw Size 1 21/25 in, Bolt Length 1 21/25 in, Overall Width 1 13/16 in, Overall Height 4 in, Overall Length 4 in, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.