Zoro Homepage

Power Cord, 15 Ft

  • Mfr # 51430

  • Zoro # G8746656


product price: $526.99
/ea
Free Shipping & Returns

Key Features

For Use With
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
For Use With Mfr. Model Number
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
Fits Brand
CM
Overall Length
15 ft
Compatible Series
CM Lodestar (627)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51430
Zoro #
G8746656
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15 ft

Details

Item
Power Cord,15 ft.
For Use With
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
For Use With Mfr. Model Number
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
Fits Brand
CM
Compatible Series
CM Lodestar (627)
Compatible Hoist Type
Electric Chain Hoists

Description

Power Cord, Product Type Power Cord, Compatible Hoist Type Electric Chain Hoists, Compatible Series CM Lodestar (627), Overall Length 15 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.