Zoro Homepage

Steel Bottom Hook Assy, for 2Z783, etc.

  • Mfr # KRB5053U

  • Zoro # G0753234


product price: $254.99
/ea
Free Shipping & Returns

Key Features

For Use With
LSB 1-1/2T
For Use With Mfr. Model Number
LSB 1-1/2T
Includes
Hook with Latch
Material
Steel
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRB5053U
Zoro #
G0753234
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Length
6.5 in
Overall Width
4 in

Details

Item
Lower Hook
For Use With
LSB 1-1/2T
For Use With Mfr. Model Number
LSB 1-1/2T
Includes
Hook with Latch
Material
Steel
Compatible Series
PSB-A
Compatible Load Capacity
3,000 lb
Compatible Hoist Type
Lever Chain Hoists

Description

Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 3,000 lb, Compatible Series PSB-A, Material Steel, Overall Length 6.5 in, Overall Width 4 in, Overall Height 1 in, Includes Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.