Zoro Homepage

Steel Bottom Hook Assy, for 4Z999, etc.

  • Mfr # NRB5053U

  • Zoro # G2363417


product price: $507.99
/ea
Free Shipping & Returns

Key Features

For Use With
LSB 3T
For Use With Mfr. Model Number
LSB 3T
Includes
Hook with Latch
Material
Steel
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NRB5053U
Zoro #
G2363417
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in
Overall Height
1 in
Overall Width
4 in

Details

Item
Lower Hook
For Use With
LSB 3T
For Use With Mfr. Model Number
LSB 3T
Includes
Hook with Latch
Material
Steel
Compatible Load Capacity
6,000 lb
Compatible Hoist Type
Lever Chain Hoists
Compatible Series
PSB-A

Description

Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 6,000 lb, Compatible Series PSB-A, Material Steel, Overall Length 6 in, Overall Width 4 in, Overall Height 1 in, Includes Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.