Zoro Homepage

Steel Bottom Hook Assy, for 4ZW93

  • Mfr # 45603

  • Zoro # G3293437


product price: $451.99
/ea
Free Shipping & Returns

Key Features

For Use With
646 Cylcone 1-1/2-2T
For Use With Mfr. Model Number
646 Cylcone 1-1/2-2T
Includes
Hook with Latch
Material
Steel
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45603
Zoro #
G3293437
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 in
Overall Width
3.5 in
Overall Length
5 in

Details

Item
Lower Hook
For Use With
646 Cylcone 1-1/2-2T
For Use With Mfr. Model Number
646 Cylcone 1-1/2-2T
Includes
Hook with Latch
Material
Steel
Compatible Hoist Type
Manual Chain Hoists
Compatible Series
Cyclone
Compatible Load Capacity
3,000 lb, 4,000 lb

Description

Bottom Hook, Product Type Bottom Hook, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 3,000 lb, 4,000 lb, Compatible Series Cyclone, Material Steel, Overall Length 5 in, Overall Width 3.5 in, Overall Height 1 in, Includes Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.