Steel Bottom Hook Assy, for 4ZX61, etc.
Mfr # 40602
Zoro # G2598127
product price: $237.59
/ea
Free Shipping & Returns
Key Features
For Use With
640 Puller 3/4T
For Use With Mfr. Model Number
640 Puller 3/4T
Includes
Hook with Latch
Material
Steel
Compatible Hoist Type
Lever Chain Hoists
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40602
Zoro #
G2598127
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Overall Height
1 in
Overall Width
3.5 in
Details
Item
Lower Hook
For Use With
640 Puller 3/4T
For Use With Mfr. Model Number
640 Puller 3/4T
Includes
Hook with Latch
Material
Steel
Compatible Hoist Type
Lever Chain Hoists
Compatible Series
640
Compatible Load Capacity
12,000 lb
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 12,000 lb, Compatible Series 640, Material Steel, Overall Length 4 in, Overall Width 3.5 in, Overall Height 1 in, Includes Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.