Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22787
Zoro #
G2122522
UPC #
-
Country of Origin
China
Dimensions
Overall Width
3 in
Overall Length
4 in
Overall Height
1 in
Details
Item
Lower Hook
For Use With
622 Hand Chain Hoist 1/2T
For Use With Mfr. Model Number
622 Hand Chain Hoist 1/2T
Includes
Hook with Latch
Material
Steel
Compatible Series
622
Compatible Hoist Type
Manual Chain Hoists
Compatible Load Capacity
1,000 lb
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 1,000 lb, Compatible Series 622, Material Steel, Overall Length 4 in, Overall Width 3 in, Overall Height 1 in, Includes Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.