Steel Top Hook Assy, for 4ZW92
Mfr # 45602
Zoro # G0374516
product price: $259.99
/ea
Free Shipping & Returns
Key Features
For Use With
646 Cyclone 1T
For Use With Mfr. Model Number
646 Cyclone 1T
Includes
Hook with Latch
Material
Steel
Compatible Hoist Type
Manual Chain Hoists
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45602
Zoro #
G0374516
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 in
Overall Length
5 in
Overall Width
3.8 in
Details
Item
Upper Hook
For Use With
646 Cyclone 1T
For Use With Mfr. Model Number
646 Cyclone 1T
Includes
Hook with Latch
Material
Steel
Compatible Hoist Type
Manual Chain Hoists
Compatible Load Capacity
2,000 lb
Compatible Series
Cyclone
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 2,000 lb, Compatible Series Cyclone, Material Steel, Overall Length 5 in, Overall Width 3.8 in, Overall Height 1 in, Includes Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.