Zoro Homepage

Steel Top Hook Assy, for 4ZW93

  • Mfr # 45604

  • Zoro # G0993867


product price: $396.99
/ea
Free Shipping & Returns

Key Features

For Use With
646 Cyclone 1-1/2-2T
For Use With Mfr. Model Number
646 Cyclone 1-1/2-2T
Includes
Hook with Latch
Material
Steel
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45604
Zoro #
G0993867
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Overall Height
1 in
Overall Width
3.8 in

Details

Item
Upper Hook
For Use With
646 Cyclone 1-1/2-2T
For Use With Mfr. Model Number
646 Cyclone 1-1/2-2T
Includes
Hook with Latch
Material
Steel
Compatible Load Capacity
3,000 lb, 4,000 lb
Compatible Hoist Type
Manual Chain Hoists
Compatible Series
Cyclone

Description

Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 3,000 lb, 4,000 lb, Compatible Series Cyclone, Material Steel, Overall Length 5 in, Overall Width 3.8 in, Overall Height 1 in, Includes Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.