Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Top Hook Assy, for 4ZX61, etc.

  • Mfr # 40601

  • Zoro # G0362521


product price: $226.79
/ea
Free Shipping & Returns

Key Features

For Use With
640 Puller 3/4 T
For Use With Mfr. Model Number
640 Puller 3/4 T
Includes
Hook with Latch
Material
Steel
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40601
Zoro #
G0362521
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 in
Overall Length
5 in
Overall Width
3.5 in

Details

Item
Upper Hook
For Use With
640 Puller 3/4 T
For Use With Mfr. Model Number
640 Puller 3/4 T
Includes
Hook with Latch
Material
Steel
Compatible Series
640
Compatible Load Capacity
1,500 lb
Compatible Hoist Type
Lever Chain Hoists

Description

Top Hook with Latch, Product Type Top Hook with Latch, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 1,500 lb, Compatible Series 640, Material Steel, Overall Length 5 in, Overall Width 3.5 in, Overall Height 1 in, Includes Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.