Zoro Homepage

Steel Top Hook Assy, for 4ZX69, etc.

  • Mfr # 73607

  • Zoro # G2197991


product price: $534.99
/ea
Free Shipping & Returns

Key Features

For Use With
673 Puller 1-1/2T
For Use With Mfr. Model Number
673 Puller 1-1/2T
Includes
Hook with Latch
Material
Steel
Compatible Load Capacity
3,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73607
Zoro #
G2197991
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Height
1 in
Overall Width
3 in

Details

Item
Upper Hook
For Use With
673 Puller 1-1/2T
For Use With Mfr. Model Number
673 Puller 1-1/2T
Includes
Hook with Latch
Material
Steel
Compatible Load Capacity
3,000 lb
Compatible Series
673
Compatible Hoist Type
Lever Chain Hoists

Description

Top Hook Block Assembly, Product Type Top Hook Block Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 3,000 lb, Compatible Series 673, Material Steel, Overall Length 4 in, Overall Width 3 in, Overall Height 1 in, Includes 673-16 Upper Hook Block Half, 673-30 Upper Hook Block Screw, 673-35 Hook with Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.