Zoro Homepage

Steel Top Hook Assy, for 5Z387, etc.

  • Mfr # 35616B

  • Zoro # G1214875


product price: $294.99
/ea
Free Shipping & Returns

Key Features

For Use With
627 Lodestar 2T
For Use With Mfr. Model Number
627 Lodestar 2T
Includes
Hook with Latch
Material
Steel
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35616B
Zoro #
G1214875
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Height
1 in
Overall Width
4 in

Details

Item
Upper Hook
For Use With
627 Lodestar 2T
For Use With Mfr. Model Number
627 Lodestar 2T
Includes
Hook with Latch
Material
Steel
Compatible Hoist Type
Electric Chain Hoists
Compatible Series
Lodestar
Compatible Load Capacity
4,000 lb

Description

Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 4,000 lb, Compatible Series Lodestar, Material Steel, Overall Length 6 in, Overall Width 4 in, Overall Height 1 in, Includes Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.