Zoro Homepage

Super Strong Anchor Shackle

  • Mfr # M651G

  • Zoro # G307975398


product price: $35.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M651G
Zoro #
G307975398
UPC #
43927400737
Country of Origin
United States

Description

CM Anchor Shackle, Super Strong, 45 ton, 58 in, 34 in Pin dia, Screw Pin, 238 in Inner Length, 112 in Inner Width, 1063 in Opening, 178 in Eye Outer Size, Carbon Steel Body, Alloy Steel Pin, GalvanizedScrew Pin AnchorChain Shackles Allow Quick and Easy Removal of The Screw Pin and Can Be Useful in Applications Where The Shackle is Frequently Removed, But Not So Much in Applications Where The Pin is Subject to Torque or Twisting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.