Zoro Homepage

Top Block and Hook Assembly

  • Mfr # 653-0122

  • Zoro # G7380606


product price: $272.99
/ea
Free Shipping & Returns

Key Features

For Use With
5315, 5316, 5317, 5318
For Use With Mfr. Model Number
5315, 5316, 5317, 5318
Fits Brand
CM
Material
Steel
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653-0122
Zoro #
G7380606
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Width
4 in
Overall Length
6 in

Details

Item
Top Block and Hook Assembly
For Use With
5315, 5316, 5317, 5318
For Use With Mfr. Model Number
5315, 5316, 5317, 5318
Fits Brand
CM
Material
Steel
Compatible Load Capacity
3,000 lb
Compatible Hoist Type
Manual Chain Hoists
Compatible Series
653

Description

Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 3,000 lb, Compatible Series 653, Material Steel, Overall Length 6 in, Overall Width 4 in, Overall Height 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.