Zoro Homepage

Transformer For Cm Hoist 5Z390

  • Mfr # 27778

  • Zoro # G4192575


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic, Steel
Compatible Series
CM
Compatible Hoist Type
Electric Chain Hoists
Compatible Load Capacity
500 lb, 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27778
Zoro #
G4192575
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
2 in
Overall Length
2.5 in
Overall Height
2 in

Details

Item
Transformer For Cm Hoist 5Z390
Material
Plastic, Steel
Compatible Series
CM
Compatible Hoist Type
Electric Chain Hoists
Compatible Load Capacity
500 lb, 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb

Description

Transformer Mounting Assembly, Product Type Transformer Mounting Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 500 lb, 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb, Compatible Series CM, Material Plastic, Steel, Overall Length 2.5 in, Overall Width 2 in, Overall Height 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.