Zoro Homepage

Warning Label

  • Mfr # 81704

  • Zoro # G2932091


product price: $35.15
/ea

Key Features

For Use With Mfr. Model Number
2401, 2401B, 2401C, 2402, 2402B, 2402C, 2403, 2403B, 2403C, 2404, 2404B, 2404C, 2405, 2405B, 2405C, 2406, 2406B, 2406C, 2407, 2407B, 2407C, 2408, 2408B, 2408C, 2409, 2409B, 2409C, 2410, 2410B, 2410C
Fits Brand
CM
Product Type
Label
Compatible Series
Lodestar
Overall Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81704
Zoro #
G2932091
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.5 in
Overall Length
10 in
Overall Height
0.1 in

Details

For Use With Mfr. Model Number
2401, 2401B, 2401C, 2402, 2402B, 2402C, 2403, 2403B, 2403C, 2404, 2404B, 2404C, 2405, 2405B, 2405C, 2406, 2406B, 2406C, 2407, 2407B, 2407C, 2408, 2408B, 2408C, 2409, 2409B, 2409C, 2410, 2410B, 2410C
Item
Warning Label
Fits Brand
CM
Product Type
Label
Compatible Series
Lodestar
Compatible Hoist Type
Electric Chain Hoists
Material
Plastic
Compatible Load Capacity
500 lb, 1,000 lb, 2,000 lb, 4,000 lb

Description

Warning Label, Product Type Label, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 500 lb, 1,000 lb, 2,000 lb, 4,000 lb, Compatible Series Lodestar, Material Plastic, Overall Length 10 in, Overall Width 2.5 in, Overall Height 0.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.