Zoro Homepage
This item is Discontinued.
Cm Web Sling Shackle, 18000 Lb Load, 1 In, 113 In BoltNutCotter Pin M706

Web Sling Shackle, 18000 Lb Load, 1 In, 113 In BoltNutCotter Pin (Discontinued)

  • Mfr # M706
  • Zoro # G407975625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M706
Zoro #
G407975625
UPC #
43927406142
Country of Origin
United States

Description

CM Web Sling Shackle, 18000 lb, 1 in, 113 in Pin dia, BoltNutCotter Pin, 434 in Inner Length, 6 in Opening, 238 in Eye Outer Size, Carbon Steel Body, Alloy Steel Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.