Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dishwasher, Undercounter, 208V AC

  • Mfr # 01675.00

  • Zoro # G714869211


product price: $10,059.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Installation Type
Undercounter
Color
Stainless Steel
Voltage
208V AC
ADA Compliant
No
Number of Wash Cycles
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01675.00
Zoro #
G714869211
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33 1/4 in
Overall Depth
25 in
Depth with Door Open
43 in
Overall Width
24 in

Details

Item
Dishwasher
Installation Type
Undercounter
Color
Stainless Steel
Voltage
208V AC
ADA Compliant
No
Number of Wash Cycles
30
Perfomance
Commercial
Energy Star Compliant
Yes
Plug Type
Hardwired
Sound Level
Not Rated
Features
Automatic Fill, Only Requires Two Power Wires and a Ground, Pump Drain, and Upper/Lower Stainless Steel Rotating Wash and Final Rinse Arms, Safe-T-Temp Feature Assures a 180 Degrees F Final Rinse
Power Source
Electric
Standards
cULus Listed, UL Listed
Current
30 A

Description

Dishwasher, Installation Type Undercounter, Overall Height 33 1/4 in, Overall Width 24 in, Overall Depth 25 in, Sound Level Not Rated, Color Stainless Steel, Energy Star Compliant Yes, ADA Compliant No, Voltage 208V AC, Number of Wash Cycles 30, Current 30 A, Depth with Door Open 43 in, Features Automatic Fill, Only Requires Two Power Wires and a Ground, Pump Drain, and Upper/Lower Stainless Steel Rotating Wash and Final Rinse Arms, Safe-T-Temp Feature Assures a 180 Degrees F Final Rinse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.