Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercounter Dishwasher, 33 3/8" H

  • Mfr # 1667.1

  • Zoro # G312470604


product price: $6,490.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Installation Type
Undercounter
Color
Stainless Steel
Voltage
208V; 240V
ADA Compliant
No
Number of Wash Cycles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1667.1
Zoro #
G312470604
UPC #
-
Country of Origin
Italy

Dimensions

Depth with Door Open
39 1/2 in
Overall Depth
24 in
Overall Width
23 1/2 in
Overall Height
33 3/8 in
Manufacturer Warranty Length
1 year

Details

Item
Undercounter Dishwasher
Installation Type
Undercounter
Color
Stainless Steel
Voltage
208V; 240V
ADA Compliant
No
Number of Wash Cycles
2
Energy Star Compliant
Yes
Standards
cETLUS, ETL
Weight
165 lb
Wash Cycle Settings
2
Power Source
Electric
Sound Level
Not Rated
Perfomance
Commercial
Current
30 A
Features
6kw Booster Heater, Built-In Detergent, Double Skin Stainless Steel, Fully Automatic Cycle, High Temp Sanitizing, Removable Wash, Rinse Arms, Rinse Chemical Pumps, Stainless Steel Safety Filters, Triple Filtering Protection System

Description

Undercounter Dishwasher, Installation Type Undercounter, Overall Height 33 3/8 in, Overall Width 23 1/2 in, Overall Depth 24 in, Sound Level Not Rated, Color Stainless Steel, Energy Star Compliant Yes, ADA Compliant No, Voltage 208V; 240V, Number of Wash Cycles 2, Current 30 A, Depth with Door Open 39 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.