Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercounter Dishwasher, 34 1/4" H

  • Mfr # 1663.6

  • Zoro # G012470560


product price: $6,723.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Installation Type
Undercounter
Color
Stainless Steel
Voltage
115V
ADA Compliant
No
Number of Wash Cycles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1663.6
Zoro #
G012470560
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
23 1/2 in
Overall Height
34 1/4 in
Overall Width
24 in
Minimum Height
33 1/4 in
Depth with Door Open
42 in
Manufacturer Warranty Length
1 year

Details

Item
Undercounter Dishwasher
Installation Type
Undercounter
Color
Stainless Steel
Voltage
115V
ADA Compliant
No
Number of Wash Cycles
1
Weight
175 lb
Standards
cUL, NSF, UL
Current
16 A
Features
Built-In Chemical Dispensers with Prime Switches, Chemical Sanitizing, Enclosed Cabinet, Instant Start, Pump Drain, Upper and Lower Removable Spray Arms
Power Source
Electric
Perfomance
Commercial
Wash Cycle Settings
1
Sound Level
Not Rated

Description

Undercounter Dishwasher, Installation Type Undercounter, Overall Height 34 1/4 in, Overall Width 24 in, Overall Depth 23 1/2 in, Sound Level Not Rated, Color Stainless Steel, ADA Compliant No, Voltage 115V, Number of Wash Cycles 1, Current 16 A, Depth with Door Open 42 in, Features Built-In Chemical Dispensers with Prime Switches, Chemical Sanitizing, Enclosed Cabinet, Instant Start, Pump Drain, Upper and Lower Removable Spray Arms, Manufacturer Warranty Length 1 year, Minimum Height 33 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.