Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercounter Dishwasher, 34 1/8" H

  • Mfr # 1674

  • Zoro # G912470592


product price: $7,949.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Installation Type
Undercounter
Color
Stainless Steel
Voltage
115V
ADA Compliant
No
Number of Wash Cycles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1674
Zoro #
G912470592
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Depth with Door Open
40 3/4 in
Overall Height
34 1/8 in
Overall Depth
23 1/2 in
Minimum Height
33 1/8 in
Manufacturer Warranty Length
1 year

Details

Item
Undercounter Dishwasher
Installation Type
Undercounter
Color
Stainless Steel
Voltage
115V
ADA Compliant
No
Number of Wash Cycles
1
Wash Cycle Settings
1
Power Source
Electric
Current
16 A
Features
Built-in Chemical Pumps and Prime Switches, Built-In Sustainer Heater and a Pump Purging System, Include All Stainless Steel Construction, Instant Start, (40) Racks per Hour, Upper and Lower Stainless Steel Spray Arms
Weight
190 lb
Standards
cUL, UL
Perfomance
Commercial
Sound Level
Not Rated

Description

Undercounter Dishwasher, Installation Type Undercounter, Overall Height 34 1/8 in, Overall Width 24 in, Overall Depth 23 1/2 in, Sound Level Not Rated, Color Stainless Steel, ADA Compliant No, Voltage 115V, Number of Wash Cycles 1, Current 16 A, Depth with Door Open 40 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.