Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upright Dishwasher, 0.82 gal Water Usage

  • Mfr # 1633.06

  • Zoro # G013321793


product price: $14,583.99
/ea
Additional $410.00 delivery surcharge applies per item.
See details

Key Features

Phase
Three-Phase
Voltage
220V
Includes
Automatic Start/Stop, Delime Switch, Inside Drain Sump, Poly Pro Scrap Accumulator, Prime Switches, Top Mounted Controls
Rinse Temperature - Maximum
195 Degrees F
Overall Height
79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1633.06
Zoro #
G013321793
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
79 in

Details

Item
Upright Dishwasher
Phase
Three-Phase
Voltage
220V
Includes
Automatic Start/Stop, Delime Switch, Inside Drain Sump, Poly Pro Scrap Accumulator, Prime Switches, Top Mounted Controls
Rinse Temperature - Maximum
195 Degrees F
Material
Stainless Steel
Features
High Temperature, (3) Door
Configuration
Straight
Water Usage
0.82 gal

Description

Upright Dishwasher, Configuration Straight, Features High Temperature, (3) Door, Includes Automatic Start/Stop, Delime Switch, Inside Drain Sump, Poly Pro Scrap Accumulator, Prime Switches, Top Mounted Controls, Material Stainless Steel, Overall Height 79 in, Phase Three-Phase, Rinse Temperature - Maximum 195 Degrees F, Voltage 220V, Water Usage 0.82 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.