Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upright Dishwasher, 0.82 gal Water Usage

  • Mfr # 1633.6

  • Zoro # G113321839


product price: $15,713.99
/ea
Additional $410.00 delivery surcharge applies per item.
See details

Key Features

Phase
Three-Phase
Voltage
220V
Configuration
Straight
Material
Stainless Steel
Water Usage
0.82 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1633.6
Zoro #
G113321839
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
86 in

Details

Item
Upright Dishwasher
Phase
Three-Phase
Voltage
220V
Configuration
Straight
Material
Stainless Steel
Water Usage
0.82 gal
Rinse Temperature - Maximum
195 Degrees F
Includes
Automatic Start/Stop, Delime Switch, Inside Drain Sump, Poly Pro Scrap Accumulator, Prime Switches, Top Mounted Controls
Features
High Temperature, (3) Door

Description

Upright Dishwasher, Configuration Straight, Features High Temperature, (3) Door, Includes Automatic Start/Stop, Delime Switch, Inside Drain Sump, Poly Pro Scrap Accumulator, Prime Switches, Top Mounted Controls, Material Stainless Steel, Overall Height 86 in, Phase Three-Phase, Rinse Temperature - Maximum 195 Degrees F, Voltage 220V, Water Usage 0.82 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.