Zoro Homepage

Upright Dishwasher, 0.89 gal Water Usage

  • Mfr # 1633.03

  • Zoro # G913321770


product price: $22,626.99
/ea
Item requires special delivery charges. A $480.00 per item surcharge will be applied.

Key Features

Phase
Three-Phase
Racks per Hour
40
Voltage
208V, 240V, 480V
Features
High Temperature, Tall Ventless
Cycle Time
4.083333333 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1633.03
Zoro #
G913321770
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
29 in
Overall Width
25 1/2 in
Overall Height
96 5/16 in

Details

Item
Upright Dishwasher
Phase
Three-Phase
Racks per Hour
40
Voltage
208V, 240V, 480V
Features
High Temperature, Tall Ventless
Cycle Time
4.083333333 sec
Dish Clearance - Maximum
28 in
Standards
ASTM, cULUS Listed, NSF
Water Usage
0.89 gal
Includes
Automatic Start/Stop, Delime Switch, Inside Drain Sump, Poly Pro Scrap Accumulator, Prime Switches, Top Mounted Controls
Configuration
Straight
Material
Stainless Steel
Includes Heater
Heater Included
Wash Temperature - Maximum
160 Degrees F
Rinse Temperature - Maximum
195 Degrees F

Description

Upright Dishwasher, Configuration Straight, Cycle Time 4.083333333 sec, Dish Clearance - Maximum 28 in, Features High Temperature, Tall Ventless, Includes Automatic Start/Stop, Delime Switch, Inside Drain Sump, Poly Pro Scrap Accumulator, Prime Switches, Top Mounted Controls, Includes Heater Heater Included, Material Stainless Steel, Overall Depth 29 in, Overall Height 96 5/16 in, Overall Width 25 1/2 in, Phase Three-Phase, Racks per Hour 40, Rinse Temperature - Maximum 195 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.