Upright Dishwasher, 1.09 gal Water Usage
Mfr # 1610.44
Zoro # G312529678
product price: $6,309.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
Key Features
Phase
Single-Phase
Racks per Hour
40
Voltage
115V
Water Usage
1.09 gal
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1610.44
Zoro #
G312529678
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
25 3/4 in
Overall Width
25 3/4 in
Overall Height
80 1/2 in
Details
Item
Upright Dishwasher
Phase
Single-Phase
Racks per Hour
40
Voltage
115V
Water Usage
1.09 gal
Material
Stainless Steel
Features
Low Temperature, (3) Door Extended
Standards
cULUS Listed, ETL
Dish Clearance - Maximum
20 1/2 in
Cycle Time
3.533333333 sec
Includes
Automatic Start/Stop, Chemical Pumps, Delime Switch, Inside Drain Sump, Poly Pro Scrap Accumulator, Prime Switches, Top Mounted Controls
Rinse Temperature - Maximum
140 Degrees F
Configuration
Straight
Description
Upright Dishwasher, Configuration Straight, Cycle Time 3.533333333 sec, Dish Clearance - Maximum 20 1/2 in, Features Low Temperature, (3) Door Extended, Includes Automatic Start/Stop, Chemical Pumps, Delime Switch, Inside Drain Sump, Poly Pro Scrap Accumulator, Prime Switches, Top Mounted Controls, Material Stainless Steel, Overall Depth 25 3/4 in, Overall Height 80 1/2 in, Overall Width 25 3/4 in, Phase Single-Phase, Racks per Hour 40, Rinse Temperature - Maximum 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.