Battery Operated Hoist, 1 ton
Mfr # BCC1008R202US-20
Zoro # G621915933
product price: $5,970.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCC1008R202US-20
Zoro #
G621915933
UPC #
-
Country of Origin
United States
Description
Battery Operated Hoist, Duty Classification H2, Maximum Lifting Capacity 1 ton, Number of Speeds Variable, Fixed Lift Speed 8 fpm, Minimum Lift Speed 1 fpm, Maximum Lift Speed 8 fpm, Maximum Lifting Length 20 ft, Motor Horsepower 1 hp, Operating Voltage 18V DC, Headroom 14 19/32 in, Body Length 17 13/16 in, Body Width 9 3/16 in, Body Depth 6 13/16 in, Body Material Composite, Brake Type Mechanical, Includes Brake Brake Included, Chain Length 20 ft, Clutch Type Overload Slip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.