Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Operated Hoist, 1 ton

  • Mfr # BCC1008S202US-40

  • Zoro # G421914747


product price: $6,731.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCC1008S202US-40
Zoro #
G421914747
UPC #
-
Country of Origin
United States

Description

Battery Operated Hoist, Duty Classification H2, Maximum Lifting Capacity 1 ton, Number of Speeds Variable, Fixed Lift Speed 8 fpm, Minimum Lift Speed 1 fpm, Maximum Lift Speed 8 fpm, Maximum Lifting Length 40 ft, Motor Horsepower 1 hp, Operating Voltage 18V DC, Headroom 15 13/16 in, Body Length 17 13/16 in, Body Width 9 3/16 in, Body Depth 6 13/16 in, Body Material Composite, Brake Type Mechanical, Includes Brake Brake Included, Chain Length 20 ft, Clutch Type Overload Slip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.