Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in. Zinc-Plated Arborist Rigging Block

  • Mfr # 12974

  • Zoro # G204426856


product price: $172.99
/ea
Free Shipping & Returns

Key Features

For Use With
Up to 3/4 in. lines
Length
7"
Material
Steel
Color
Silver
Width
4.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12974
Zoro #
G204426856
UPC #
194011950
Country of Origin
United States

Dimensions

Length
7"
Width
4.2"
Height
3

Details

For Use With
Up to 3/4 in. lines
Material
Steel
Color
Silver
Features
Zinc-plated steel sideplates and a stainless steel axle
Weight
3.8

Description

The RP145 steel rigging block from CMI was designed for use by professional arborists in false crotch systems to help save wear and tear on bull ropes. Upper bushing maximizes sling strength and wide sideplates protect the rope from contact with rough bark. The lower sheave will accept bull ropes up to 3/4 inch diameter. Fabricated from stainless steel for lasting durability in outdoor conditions. Zinc-plated Steel sideplates, 2 3/4 in. aluminum sheave Bushing, Stainless Steel axle. MBS: 25,000 lbs. Rope Capacity: 3/4 in. Size: 6.5 in. x 4 in. Weight: 3.65 lbs.
• Type: Rigging Block
• Features: Zinc-plated steel sideplates will handle up to 3/4 in. lines on a 2-3/4 in. aluminum sheave; The sheave rides on bushings around a stainless steel axle; Min breaking strength: 25,000 lbs. Weight: 3.65 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.