435505 Cmi 2 in. Service Line Pulley Bushing

  • Mfr # 435505

  • Zoro # G104168573


product price:  $83.85
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
435505
Zoro #
G104168573
UPC #
-
Country of Origin
China

Description

  • Strength: 7,500lbs.
  • Sheave: Steel or Aluminum.
  • Mechanics: Bushing.
  • Sides: Aluminum.
  • Axle: Zinc Plated Steel Max.
  • Diameter: 12.5mm/1/2".
  • Weight: 10oz/290g or 6.7oz/190g.
  • Color: Black.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.