435512 Cmi 2 in. Ss Double Aluminum Sheave Bush

  • Mfr # 435512

  • Zoro # G204019164


product price:  $129.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
435512
Zoro #
G204019164
UPC #
-
Country of Origin
China

Description

  • Strength: 11,000lbs.
  • Sheave: Steel.
  • Mechanics: Bushing.
  • Sides: Stainless Steel.
  • Axle: Stainless Steel Max.
  • Diameter: 1/2"/12.5mm.
  • Weight: 20.7oz/590g.
  • Color: Stainless.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.