435518 Cmi Heavy Duty 3 in. Pulley

  • Mfr # 435518
  • Zoro # G904019150
product price: 
$
159.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
435518
Zoro #
G904019150
UPC #
-
Country of Origin
China

Description

  • Strength: 16,000lbs.
  • Sheave: Aluminum.
  • Mechanics: Bushing.
  • Sides: Stainless Steel.
  • Axle: Hardened and Ground Steel Max.
  • Diameter: 5/8"/15.5mm.
  • Weight: 20oz/560g.
  • Color: Stainless.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews