435528 Cmi 4 in. Pulley Ss Bushing

  • Mfr # 435528
  • Zoro # G904019082
product price: 
$
159.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
435528
Zoro #
G904019082
UPC #
-
Country of Origin
China

Description

  • Strength: 20,000lbs.
  • Sheave: Aluminum.
  • Mechanics: Bushing or Non-Sealed Needle Bearing.
  • Sides: Stainless Steel.
  • Axle: Stainless Steel Max.
  • Diameter: 5/8"/15.5mm.
  • Weight: 2 lbs. 3oz. /1005g.
  • Color: Stainless.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews