Classic Stainless Steel Pulley up to 5/8 in. diameter rope

  • Mfr # 15216

  • Zoro # G216285595


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Hardware Material
Stainless Steel / Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15216
Zoro #
G216285595
UPC #
-
Country of Origin
United States

Details

Hardware Material
Stainless Steel / Aluminum
Color
Silver

Description

The RP104 is a revolutionary CMI rescue pulley that is lightweight and functional. It features stainless steel axles built around 2-3/8" aluminum sheaves. Employs sealed needle bearing. Accepts up to 5/8" diameter ropes and features a wide sideplate for maximum rope protection. Stainless steel pulley with 2.37" aluminum sheave. For ropes up to 5/8" diameter. 12 oz. weight. 8,500 lbs. tensile strength.


  • Revolutionary CMI rescue pulley that is lightweight and functional
  • For ropes up to 5/8" (16mm) diameter
  • 2.37" aluminum sheave
  • Weight: 12 oz.
  • Stainless steel pulley
  • 8,500 lbs. tensile strength

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.