Zoro Homepage

Micro Pulley 1/2 in. Capacity & Moveable Cheek Plates Purple

  • Mfr # 15220

  • Zoro # G304426862


product price: $44.65
/ea

Key Features

For Use With
1/2 inch lines
Length
3.5"
Material
Aluminum
Tensile Strength
7,000 lbs. (31.1 kN)
Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15220
Zoro #
G304426862
UPC #
194355238
Country of Origin
United States

Dimensions

Length
3.5"
Width
2.55"
Height
1.8

Details

For Use With
1/2 inch lines
Material
Aluminum
Tensile Strength
7,000 lbs. (31.1 kN)
Color
Purple
Weight
0.2
Max. Working Load
700 lbs. (3.1 kN)
Features
An attachment point large enough to accept a carabiner or snap

Description

CMI . This CMI micro pulley is one of our most popular climbing pulleys. Often used in knot tending applications and others. Features and specifications: Aluminum Cheek Plates and Sheave. Moveable cheek plates for easy insertion anywhere in a line. Capacity: 1/2 in. Diameter Rope, Tensile Strength: 7,000 lbs., Sheave Diameter: 1.25 in., Pulley Height: 2.5 in., Manufacturer: CMI
• Type: Climbing Accessory-Pulley
• Features: Aluminum construction for use with 1/2 in. lines; Sheave Diameter: 1.25 in., Pulley Height: 2.50 in.; Tensile strength: 7,000 lbs. (31.1 kN); Working Load Limit 700 lbs. (3.1 kN)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.