Zoro Homepage

RNA Pulley

  • Mfr # 101417

  • Zoro # G921907492


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Length
4.5 in
Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101417
Zoro #
G921907492
UPC #
-
Country of Origin
United States

Dimensions

Length
4.5 in
Width
1.75 in

Description

The RNA (short for roller-n-anchor) Pulley is machined from a solid block of aircraft grade aluminum and was designed in partnership with 3 Strand Design, owned and led by a field arborist. Its beefy tensile strength and flat surface make it ideal for use as a cinched canopy anchor. The pulley makes retrieving redirected canopy-anchored lines easier and less gear-intensive than with other options. When incorporated with a friction saver, the RNA reduces friction, making for a smoother climb. The high tensile strength makes rescue systems possible as well. While the axle’s MBS is 8,000 lbs, any rope configuration that incorporates the plate benefits from the 10+k rating. The openings allow for a bight *(see note below) or two lines to pass through, which means an access line, whether separate or isolated by knots, can be incorporated into anchor systems using the RNA. Only properly trained professionals should build systems intended for possible rescue, to ensure all parts of the system are properly rated and installed. Intended uses include Cinched canopy anchor, MRS anchor, Spar anchor and Mid-line mechanical advantage on SRS limb walks. Attributes include: Made to be cinched, Rated to support rescuer, Rated becket, Both openings pass small retrieval balls and Openings can pass a bight or two lines* (*Some rope constructions may be too stiff for passing a bight through the pulley openings) Size: 4.5” long x 1 3/4” wide. Weight: 5.6 ounces

Restrictions

This item has been restricted from sale in the following states: AK, HI, GU, AS, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.