
RP107 Medium Stainless Steel Rigging Pulley 5/8 in. Capacity
Mfr # 15221
Zoro # G216285649
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Hardware Material
Stainless Steel / Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15221
Zoro #
G216285649
UPC #
-
Country of Origin
United States
Details
Hardware Material
Stainless Steel / Aluminum
Color
Bronze
Description
CMI Stainless steel pulley with 4" aluminum sheaves. For ropes to 5/8", 1.8 lbs. weight. 16,000lbs tensile strength.
- Revolutionary CMI rescue pulley that is lightweight and functional
- For ropes up to 5/8" (16mm) diameter
- 4" aluminum sheave
- Weight: 1.86 lbs.
- Stainless steel pulley
- 16,000 lbs. tensile strength
Restrictions
This item has been restricted from sale in the following states:
AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.