075 FOR TYPE MC CABLE 3/4in NPT NICKEL PLATED BRASS
Mfr # CMPTMC075NB
Zoro # G122388120
product price: $54.49
/eaKey Features
Width
1.78 in
Item - Building Cable Connector
Cable Gland
Overall Length
2.68 in
Material - Cable Connector
Nickel Plated Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMPTMC075NB
Zoro #
G122388120
UPC #
-
Country of Origin
United Kingdom
Dimensions
Width
1.78 in
Overall Length
2.68 in
Details
Item - Building Cable Connector
Cable Gland
Material - Cable Connector
Nickel Plated Brass
Description
TMC globally approved, hazardous (classified) location cable gland. For MC, MC-HL, Interlocked & TECK armored cables.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.