20 PX2KX 3/4in NPT NICKEL PLATED GLAND

  • Mfr # 20PX2KX1RA532

  • Zoro # G422388202


product price:  $86.59
/ea
Free Shipping & Returns

Key Features

Material - Cable Connector
Nickel Plated Brass
Item - Building Cable Connector
Cable Gland
Overall Length
63 in
Width
1.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20PX2KX1RA532
Zoro #
G422388202
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
63 in
Width
1.32 in

Details

Material - Cable Connector
Nickel Plated Brass
Item - Building Cable Connector
Cable Gland

Description

C2KX globally approved, hazardous (classified) location barrier cable gland. For all types of braided & tape armored cables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.