20 PXSS2KREX 1/2in NPT NICKEL PLATED C/W RAPIDEX30P RESIN
Mfr # 20PXSS2KREX1EX531
Zoro # G922388139
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Width
1.3 in
Material - Cable Connector
Nickel Plated Brass
Overall Length
2.91 in
Item - Building Cable Connector
Cable Gland
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20PXSS2KREX1EX531
Zoro #
G922388139
UPC #
-
Country of Origin
United Kingdom
Dimensions
Width
1.3 in
Overall Length
2.91 in
Details
Material - Cable Connector
Nickel Plated Brass
Item - Building Cable Connector
Cable Gland
Description
PXSS2KREX globally approved, hazardous (classified) location barrier cable gland. For all types of unarmored cables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.