Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 TMC2 GLAND - 1/2 NPT NICKEL PLATED BRASS

  • Mfr # TMC2-050NB099

  • Zoro # G122388168


product price: $48.79
/ea

Key Features

Overall Length
2.96 in
Item - Building Cable Connector
Cable Gland
Material - Cable Connector
Nickel Plated Brass
Width
1.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMC2-050NB099
Zoro #
G122388168
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
2.96 in
Width
1.63 in

Details

Item - Building Cable Connector
Cable Gland
Material - Cable Connector
Nickel Plated Brass

Description

TMC2 Aluminum globally approved, hazardous (classified) location cable gland. For MC, MC-HL, Interlocked & TECK armored cables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.