20 TMC2 GLAND - 3/4 NPT NICKEL PLATED BRASS
Mfr # TMC2-075NB099
Zoro # G722388124
product price: $48.79
/eaKey Features
Overall Length
2.96 in
Width
1.63 in
Material - Cable Connector
Nickel Plated Brass
Item - Building Cable Connector
Cable Gland
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TMC2-075NB099
Zoro #
G722388124
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
2.96 in
Width
1.63 in
Details
Material - Cable Connector
Nickel Plated Brass
Item - Building Cable Connector
Cable Gland
Description
TMC2 Aluminum globally approved, hazardous (classified) location cable gland. For MC, MC-HL, Interlocked & TECK armored cables
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.