20L PXSS2K 1/2in NPT NICKEL PLATED GLAND

  • Mfr # 20LPXSS2K1RA531

  • Zoro # G122388182


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Material - Cable Connector
Nickel Plated Brass
Overall Length
54.2 in
Item - Building Cable Connector
Cable Gland
Width
1.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20LPXSS2K1RA531
Zoro #
G122388182
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
54.2 in
Width
1.32 in

Details

Material - Cable Connector
Nickel Plated Brass
Item - Building Cable Connector
Cable Gland

Description

PXSS2K globally approved, hazardous (classified) location barrier cable gland. For all types of unarmored cables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.