Zoro Homepage

20s TMC2 GLAND - 3/4 NPT ALUMINUM

  • Mfr # TMC2-075A075

  • Zoro # G722388230


product price: $23.35
/ea

Key Features

Width
1.32 in
Material - Cable Connector
Aluminium
Item - Building Cable Connector
Cable Gland
Overall Length
2.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMC2-075A075
Zoro #
G722388230
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
1.32 in
Overall Length
2.44 in

Details

Material - Cable Connector
Aluminium
Item - Building Cable Connector
Cable Gland

Description

TMC2 Aluminum globally approved, hazardous (classified) location cable gland. For MC, MC-HL, Interlocked & TECK armored cables

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.